{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 3 mm | |
Overall length L | 300 mm | |
Working length L3 | 100 mm | |
Type of product | Cylinder brush |
Article number |
578400 3
Copy |
|
EAN / GTIN |
4017359153581
Copy |
|
Manufacturer number |
542881
Copy |
|
Manufacturer/responsible person | LESSMANN GmbH, Lucas-Schultes-Straße 2, 86732 OETTINGEN IN BAYERN, Germany, www.lessmann.com |