Cylinder brush Steel wire 40 mm

Article no.: 578200 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
127 pieces in stock

Select article variation and quantity

Brush ⌀ D1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Brush ⌀ D1 40 mm
    Overall length L 300 mm
    Working length L3 100 mm
    Type of product Cylinder brush

    Identification numbers & Classifications

    Article number 578200 40
    EAN / GTIN 4017359006108
    Manufacturer number 542319

    Description

    Version:

    Internal brushes with galvanised twisted wire core and plain helix of bristles.
    Helical brush section of waved steel wire.
    Overall length 300 mm, brush section length 100 mm.

    Application:

    For manual cleaning and deburring of pipes, bores etc.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart