Tube brush Waved brass wire 0.15 mm 15 mm

Article no.: 577985 15
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
342 pieces in stock

Select article variation and quantity

Brush ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Brass wire
Brush ⌀ D1 15 mm
Adapter Threaded nipple
Bristle thickness 0.15 mm
Type of product Tube brush

Identification numbers & Classifications

Article number 577985 15
EAN / GTIN 4017359014912
Manufacturer number 500715

Description

Version:

Internal brushes with galvanised twisted wire core and plain helix of bristles. Bristles of waved wire, overall length 115 mm. Bristle length 80 mm long with crimped-on M6 threaded nipple.

Application:

For cleaning pipes, gratings, sleeves, heat exchangers, and cylinders. For use in machines (only clockwise rotation), use thread adapter No. 577990.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart