{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Brass, waved | |
Overall length L | 225 mm | |
Bristle thickness | 0.15 mm | |
Working length L3 | 110 mm | |
Length of brush section H1 | 20 mm | |
Bristle width L1 | 20 mm | |
Number of rows of bristles | 4 | |
Base body material | Beech wood | |
Type of product | Fine brush |
Article number |
576705 W
Copy |
|
EAN / GTIN |
4017359074664
Copy |
|
Manufacturer number |
12641100
Copy |
|
Manufacturer/responsible person | LESSMANN GmbH, Lucas-Schultes-Straße 2, 86732 OETTINGEN IN BAYERN, Germany, www.lessmann.com |