{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel, waved | |
Bristle thickness | 0.3 mm | |
Length of brush section H1 | 22 mm | |
Number of rows of bristles | 2 | |
Handle | Two-component | |
Type of product | Wire brush |
Article number | 575600 | |
EAN / GTIN | 4017359074138 | |
Manufacturer number | 18241142 | |
Manufacturer | LESSMANN GmbH, Lucas-Schultes-Straße 2, 86732 OETTINGEN IN BAYERN, Germany, www.lessmann.com |