{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 150 mm | |
Grit | 120 | |
Grit designation | medium | |
Bristle thickness | 0.6 mm | |
Bristle width L1 | 25 mm | |
Working length L3 | 35 mm | |
Bore ⌀ d1 | 32 with groove mm | |
Grinding media | Silicon carbide (SiC) grit | |
Grinding medium code | SiC | |
recommended speed | 1,500 rpm - 2,000 rpm | |
maximum speed | 3,500 rpm | |
Feed | 800 mm/min - 3,000 mm/min | |
Infeed | 0.3 (fine) – 1.0 (coarse) mm | |
Propulsive equipment | CNC machining centres, robot applications | |
Adapter | Face mill arbor | |
Type of product | Wheel brush |
Article number | 575066 120 | |
EAN / GTIN | 4045197977847 | |
Manufacturer number | 575066 120 |