Miniature end brush Brass wire 0.10 mm. 5 mm

Article no.: 574944 5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 5.24 / Piece
  • from 10 Piece
    US $ 4.37 / Piece
on request
In stock
492 pieces in stock

Select article variation and quantity

Brush ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

typical application Cleaning, deburring
Brush ⌀ D1 5 mm
Length of brush section H1 8 mm
maximum speed 5,000 rpm
Type of product End brush

Identification numbers & Classifications

Article number 574944 5
EAN / GTIN 4017359335772
Manufacturer number 450521

Description

Version:

Shank ⌀ 3 mm.

Application:

Machining of precision workpieces, small surface areas and where access is difficult.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart