Miniature wheel brush Stainless steel wire 0.10 mm 19X2 mm

Article no.: 574932 19X2
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 6.46 / Piece
  • from 10 Piece
    US $ 5.39 / Piece
on request
In stock
392 pieces in stock

Select article variation and quantity

Brush ⌀ D1× brush width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Brush material Stainless steel wire
    typical application Cleaning, deburring
    Brush ⌀ D1 19 mm
    Brush width 2 mm
    Bristle thickness 0.1 mm
    Length of brush section H1 5 mm
    Shank ⌀ Ds 3 mm
    Twisted knotting waved
    maximum speed 12,000 rpm
    Type of product Wheel brush

    Identification numbers & Classifications

    Article number 574932 19X2
    EAN / GTIN 4017359289549
    Manufacturer number 410322

    Description

    Version:

    Shank ⌀ 3 mm.

    Application:

    Machining of precision workpieces, small surface areas and where access is difficult.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart