{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
typical application | Cleaning, deburring | |
Brush ⌀ D1 | 18 mm | |
Shank ⌀ Ds | 3 mm | |
Length of brush section H1 | 6 mm | |
maximum speed | 15,000 rpm | |
Type of product | Cup brush |
Article number | 574922 18 | |
EAN / GTIN | 4017359289198 | |
Manufacturer number | 430323 |