Knotted end brush Stainless steel wire 6X0,35 mm

Article no.: 574900 6X0,35
plus VAT at the current rate Prices plus delivery costs
on request
In stock
469 pieces in stock

Select article variation and quantity

Brush ⌀ D1× bristle thickness (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Stainless steel wire
Shank ⌀ Ds 6 mm
Bristle thickness 0.35 mm
Length of brush section H1 25 mm
Twisted knotting left-hand plait
Number of twisted knots 1
maximum speed 4,500 rpm
Type of product End brush

Identification numbers & Classifications

Article number 574900 6X0,35
EAN / GTIN 4017359208908
Manufacturer number 451478

Description

Version:

Smooth, knotted wire, crimped into steel ferrule, shank ⌀ 6 mm, even density, extremely wear-resistant.
Stainless wire quality 1.4401 (AISI 316). Carrier body with plastic sheathing for machining stainless steel.

Application:

For deburring, removing paint, and for all moderate to heavy brushing jobs.
Single-plait end brush for pin-point work.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart