{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Stainless steel wire | |
Brush ⌀ D1 | 28 mm | |
Shank ⌀ Ds | 6 mm | |
Bristle thickness | 0.5 mm | |
Length of brush section H1 | 28 mm | |
Twisted knotting | left-hand plait | |
Number of twisted knots | 12 | |
maximum speed | 20,000 rpm | |
Type of product | End brush |
Article number | 574900 28X0,50 | |
EAN / GTIN | 4017359045763 | |
Manufacturer number | 456398 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Knotted end brush Stainless steel wire 28X0,50 mm
on request
In stock
23 pieces in stock
US $ 35.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
496 pieces in stock
US $ 15.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of twisted knots | 12 | 12 |
Length of brush section H1 | 28 | 28 |
Brush material | Stainless steel wire | Steel wire |
Bristle thickness | 0.5 | 0.5 |
Brush ⌀ D1 | 28 | 28 |
Twisted knotting | left-hand plait | left knotted |
Shank ⌀ Ds | 6 | 6 |