Knotted end brush Stainless steel wire 19X0,15 mm

Article no.: 574900 19X0,15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock

Select article variation and quantity

Brush ⌀ D1× bristle thickness (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Stainless steel wire
Brush ⌀ D1 19 mm
Shank ⌀ Ds 6 mm
Bristle thickness 0.15 mm
Length of brush section H1 28 mm
Twisted knotting left-hand plait
Number of twisted knots 6
maximum speed 20,000 rpm
Type of product End brush

Identification numbers & Classifications

Article number 574900 19X0,15
EAN / GTIN 4017359137796
Manufacturer number 453338

Description

Version:

Smooth, knotted wire, crimped into steel ferrule, shank ⌀ 6 mm, even density, extremely wear-resistant.
Stainless wire quality 1.4401 (AISI 316). Carrier body with plastic sheathing for machining stainless steel.

Application:

For deburring, removing paint, and for all moderate to heavy brushing jobs.
As speed increases the brush opens, this allows it to be introduced even into tight spaces, e.g. when brushing the inside of casings.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart