Knotted end brush Steel wire, Brush ⌀ D1× bristle thickness: 22X0,35mm

Article no.: 574850 22X0,35
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,500 pieces in stock

Select article variation and quantity

Brush ⌀ D1× bristle thickness (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Steel wire
Brush ⌀ D1 22 mm
Shank ⌀ Ds 6 mm
Bristle thickness 0.35 mm
Length of brush section H1 28 mm
Twisted knotting left knotted
Number of twisted knots 6
maximum speed 20,000 rpm
Type of product End brush

Identification numbers & Classifications

Article number 574850 22X0,35
EAN / GTIN 4067263935094
Manufacturer number 574850 22X0,35

Description

Version:

Smooth, knotted wire, crimped into steel ferrule, shank ⌀ 6 mm, even density, extremely wear-resistant.

Application:

For deburring, removing paint, and for all moderate to heavy brushing jobs.
As speed increases the brush opens, this allows it to be introduced even into tight spaces, e.g. when brushing the inside of casings.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart