Knotted end brush Steel wire 28X0,35 mm

Article no.: 574800 28X0,35
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,090 pieces in stock

Select article variation and quantity

Brush ⌀ D1× bristle thickness (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Steel wire
Brush ⌀ D1 28 mm
Shank ⌀ Ds 6 mm
Bristle thickness 0.35 mm
Length of brush section H1 28 mm
Twisted knotting left-hand plait
Number of twisted knots 12
maximum speed 20,000 rpm
Type of product End brush

Identification numbers & Classifications

Article number 574800 28X0,35
EAN / GTIN 4017359034903
Manufacturer number 456278

Description

Version:

Smooth, knotted wire, crimped into steel ferrule, shank ⌀ 6 mm, even density, extremely wear-resistant.

Application:

For deburring, removing paint, and for all moderate to heavy brushing jobs.
As speed increases the brush opens, this allows it to be introduced even into tight spaces, e.g. when brushing the inside of casings.

Downloads & documents

Compare with similar products

This article


Recommendations


Knotted end brush Steel wire 28X0,35 mm

Knotted end brush Steel wire 28X0,35 mm

on request
In stock
1,090 pieces in stock
US $ 25.85
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,670 pieces in stock
US $ 15.87
plus VAT at the current rate Prices plus delivery costs
Length of brush section H1 28 28
Brush material Steel wire Steel wire
Bristle thickness 0.35 0.35
Brush ⌀ D1 28 28
maximum speed 20,000 20,000
Type of product End brush End brush
Shank ⌀ Ds 6 6

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart