{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire | |
Brush ⌀ D1 | 19 mm | |
Shank ⌀ Ds | 6 mm | |
Bristle thickness | 0.35 mm | |
Length of brush section H1 | 28 mm | |
Twisted knotting | left-hand plait | |
Number of twisted knots | 6 | |
maximum speed | 20,000 rpm | |
Type of product | End brush |
Article number | 574800 19X0,35 | |
EAN / GTIN | 4017359027240 | |
Manufacturer number | 453278 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Knotted end brush Steel wire 19X0,35 mm
on request
In stock
822 pieces in stock
US $ 19.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,448 pieces in stock
US $ 12.19
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of twisted knots | 6 | 6 |
Length of brush section H1 | 28 | 28 |
Brush material | Steel wire | Steel wire |
Bristle thickness | 0.35 | 0.35 |
maximum speed | 20,000 | 20,000 |
Twisted knotting | left-hand plait | left knotted |
Type of product | End brush | End brush |