End brush pointed, steel wire 0.30 mm 12 mm

Article no.: 574790 12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
372 pieces in stock

Select article variation and quantity

Brush ⌀ D1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Brush material Steel wire
    Shank ⌀ Ds 6 mm
    Bristle thickness 0.3 mm
    Length of brush section H1 20 mm
    maximum speed 20,000 rpm
    Type of product End brush

    Identification numbers & Classifications

    Article number 574790 12
    EAN / GTIN 4017359068564
    Manufacturer number 451162

    Description

    Version:

    Brush head of waved wire, pointed at a 25° angle. Shank ⌀ 6 mm.

    Application:

    In straight die grinders or flexible shafts. For working in corners and recesses.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart