{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 40 mm | |
Shank ⌀ Ds | 6 mm | |
Bristle thickness | 0.3 mm | |
Length of brush section H1 | 20 mm | |
maximum speed | 10,500 rpm | |
Type of product | End brush |
Article number | 574750 40 | |
EAN / GTIN | 4017359028056 | |
Manufacturer number | 434162 | |
Manufacturer | LESSMANN GmbH, Lucas-Schultes-Straße 2, 86732 OETTINGEN IN BAYERN, Germany, www.lessmann.com |