{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 10 mm | |
Shank ⌀ Ds | 3.8 mm | |
Bristle thickness | 0.15 mm | |
Working length L3 | 25 mm | |
Type of product | Tube brush |
Article number |
574498 10
Copy |
|
EAN / GTIN |
4017359459355
Copy |
|
Manufacturer number |
56573100
Copy |
|
Manufacturer | LESSMANN GmbH, Lucas-Schultes-Straße 2, 86732 OETTINGEN IN BAYERN, Germany, www.lessmann.com |