Tube brush Steel wire 0.12 mm 16 mm

Article no.: 574480 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,051 pieces in stock

Select article variation and quantity

Brush ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush ⌀ D1 16 mm
Shank ⌀ Ds 3.8 mm
Bristle thickness 0.12 mm
Working length L3 25 mm
Type of product Tube brush

Identification numbers & Classifications

Article number 574480 16
EAN / GTIN 4017359208793
Manufacturer number 56532160

Description

Version:

Internal brushes with galvanised twisted wire core and plain helix of bristles.
Fine wire quality, overall length 90 mm, brush section length 25 mm.

Application:

Full bristles right to the end of the brush, ideal for blind holes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart