Tube brush micro-abrasive (SiC) 1000 grit 1,9 mm

Article no.: 574476 1,9
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
234 pieces in stock

Select article variation and quantity

Brush ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush ⌀ D1 1.9 mm
Shank ⌀ Ds 0.7 mm
Working length L3 18 mm
Type of product Tube brush

Identification numbers & Classifications

Article number 574476 1,9
EAN / GTIN 4017359290613
Manufacturer number 54520019

Description

Version:

Internal brushes with galvanised twisted wire core and plain helix of bristles.
Fine silicon carbide bristles (SiC) in 1000grit, brush ⌀ 0.25mm, overall length 100mm.

Application:

Abrasive nylon brushes work at both the tips and the sides of the bristles. The continued exposure of new abrasive material ensures an even abrasive effect. For deburring (cross) bores, O-ring recesses, and for cleaning and polishing nozzles and small hydraulic bores.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart