{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Stainless steel wire | |
Brush ⌀ D1 | 80 mm | |
Brush width | 12 mm | |
Bristle thickness | 0.2 mm | |
Bristle width L1 | 9 mm | |
Length of brush section H1 | 20 mm | |
Shank ⌀ Ds | 6 mm | |
Twisted knotting | waved | |
maximum speed | 15,000 rpm | |
Type of product | Wheel brush |
Article number | 574250 80X12 | |
EAN / GTIN | 4017359080016 | |
Manufacturer number | 418342 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Wheel brush with shank Stainless steel wire 0.20 mm 80X12 mm
on request
In stock
394 pieces in stock
US $ 14.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,447 pieces in stock
US $ 8.92
plus VAT at the current rate
Prices plus delivery costs
|
|
Bristle width L1 | 9 | 9 |
Length of brush section H1 | 20 | 20 |
Brush material | Stainless steel wire | Stainless steel wire |
Bristle thickness | 0.2 | 0.2 |
Brush ⌀ D1 | 80 | 80 |
maximum speed | 15,000 | 15,000 |
Type of product | Wheel brush | Wheel brush |