Wheel brush with shank Stainless steel wire 0.30 mm 70X16 mm

Article no.: 574225 70X16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,135 pieces in stock

Select article variation and quantity

Brush ⌀ D1× bristle width L1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Stainless steel wire
Brush ⌀ D1 70 mm
Bristle thickness 0.3 mm
Bristle width L1 13 mm
Length of brush section H1 19 mm
Shank ⌀ Ds 6 mm
Twisted knotting waved
maximum speed 15,000 rpm
Type of product Wheel brush

Identification numbers & Classifications

Article number 574225 70X16
EAN / GTIN 4067263934721
Manufacturer number 574225 70X16

Description

Version:

Waved special high quality wire, shank ⌀ 6 mm.

Application:

For portable grinders, on flexible drive machines or drills for brushing surfaces. High speeds improve the brush performance.
For removal of rust and scale, and for cleaning

Downloads & documents

Compare with similar products

This article


Recommendations


Wheel brush with shank Stainless steel wire 0.30 mm 70X16 mm

Wheel brush with shank Stainless steel wire 0.30 mm 70X16 mm

on request
In stock
1,135 pieces in stock
US $ 9.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
531 pieces in stock
US $ 6.27
plus VAT at the current rate Prices plus delivery costs
Bristle width L1 13 mm 14 mm
Brush material Stainless steel wire Steel wire
Bristle thickness 0.3 mm 0.3 mm
maximum speed 15,000 rpm 15,000 rpm
Twisted knotting waved waved
Type of product Wheel brush Wheel brush
Shank ⌀ Ds 6 mm 6 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart