Wheel brush with shank Stainless steel wire 0.30 mm 70X10 mm

Article no.: 574200 70X10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
619 pieces in stock

Product details

Technical Data

Brush material Stainless steel wire
Brush ⌀ D1 70 mm
Bristle thickness 0.3 mm
Bristle width L1 10 mm
Length of brush section H1 19 mm
Shank ⌀ Ds 6 mm
Twisted knotting waved
maximum speed 15,000 rpm
Type of product Wheel brush

Identification numbers & Classifications

Article number 574200 70X10
EAN / GTIN 4017359009819
Manufacturer number 417362

Description

Version:

Waved special high quality wire, shank ⌀ 6 mm.

Application:

For portable grinders, on flexible drive machines or drills for brushing surfaces. High speeds improve the brush performance.
For removal of rust and scale, and for cleaning

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart