Wheel brush with shank Steel wire 0.30 mm 60X15 mm

Article no.: 574000 60X15
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
489 pieces in stock

Select article variation and quantity

Brush ⌀ D1× bristle width L1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Steel wire
Brush ⌀ D1 60 mm
Bristle thickness 0.3 mm
Bristle width L1 15 mm
Length of brush section H1 17 mm
Shank ⌀ Ds 6 mm
Twisted knotting waved
maximum speed 15,000 rpm
Type of product Wheel brush

Identification numbers & Classifications

Article number 574000 60X15
EAN / GTIN 4017359007143
Manufacturer number 416163

Description

Version:

Waved special high quality wire, shank ⌀ 6 mm.

Application:

For portable grinders, on flexible drive machines or drills for brushing surfaces. High speeds improve the brush performance.
For removal of rust and scale, and for cleaning

Downloads & documents

Compare with similar products

This article


Recommendations


Wheel brush with shank Steel wire 0.30 mm 60X15 mm

Wheel brush with shank Steel wire 0.30 mm 60X15 mm

on request
In stock
489 pieces in stock
US $ 9.65
plus VAT at the current rate Prices plus delivery costs
on request
In stock
793 pieces in stock
US $ 5.92
plus VAT at the current rate Prices plus delivery costs
on request
In stock
158 pieces in stock
US $ 7.06
plus VAT at the current rate Prices plus delivery costs
Length of brush section H1 17 17 17
Brush material Steel wire Steel wire Steel wire
Bristle thickness 0.3 0.3 0.2
Brush ⌀ D1 60 60 60
maximum speed 15,000 15,000 15,000
Twisted knotting waved waved waved
Shank ⌀ Ds 6 6 6

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart