Bristle-Brush type C ⌀ 50 mm Shank ⌀ 6 mm 120

Article no.: 573547 120
plus VAT at the current rate Prices plus delivery costs
on request
In stock
115 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
Grit 120
Brush ⌀ D1 50 mm
Brush width 10 mm
Shank ⌀ Ds 6 mm
Manufacturer's designation BB-ZS
Colour white
maximum speed 15,000 rpm
Type of product Wheel brush

Identification numbers & Classifications

Article number 573547 120
EAN / GTIN 54046719316330
Manufacturer number 7000078175

Description

Version:

Cast special cleaning brushes are homogeneous grinding bodies with a mixture of precision-formed ceramic grit and Aluminium Oxide, and an exceptionally long working life. Extremely flexible and versatile.
The radial bristle brush consists of individual segments (approx. 1.6 mm wide).
Mandrel (shank ⌀ 6 mm) with cast segments.
With curved bristles (type C) for use on profiled surfaces.

Application:

Ensure the correct direction of rotation.
Requires no accessories for use on straight grinders or flexible shafts.
On virtually all materials, with the highest possible safety. Removal of rust, remains of adhesive, paint, light scratches and burrs. For smoothing, finishing, polishing, cleaning, and deburring.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart