{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire | |
Brush ⌀ D1 | 100 mm | |
Thread M | M14 | |
Bristle thickness | 0.35 mm | |
Length of brush section H1 | 30 mm | |
maximum speed | 8,500 rpm | |
Type of product | Cup brush |
Article number | 573000 100 | |
EAN / GTIN | 4017359032374 | |
Manufacturer number | 426177 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Cup brush Steel wire 0.35 mm, Brush ⌀ D1: 100mm
on request
In stock
232 pieces in stock
US $ 26.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
240 pieces in stock
US $ 16.03
plus VAT at the current rate
Prices plus delivery costs
|
|
Length of brush section H1 | 30 mm | 30 mm |
Brush material | Steel wire | Steel wire |
Bristle thickness | 0.35 mm | 0.35 mm |
Brush ⌀ D1 | 100 mm | 100 mm |
Thread M | M14 | M14 |
maximum speed | 8,500 rpm | 8,500 rpm |
Type of product | Cup brush | Cup brush |