{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire | |
Brush ⌀ D1 | 65 mm | |
Thread M | M14 | |
Bristle thickness | 0.5 mm | |
Length of brush section H1 | 20 mm | |
Twisted knotting | Right-left knotted | |
Safety support ring | no | |
maximum speed | 12,500 rpm | |
Type of product | Cup brush |
Article number | 572105 65XM14 | |
EAN / GTIN | 4017359380109 | |
Manufacturer number | 482217WZ |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Cup brush Right-left knotted, steel wire 0.50 mm 65XM14 mm
on request
In stock
67 pieces in stock
US $ 14.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
405 pieces in stock
US $ 8.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
126 pieces in stock
US $ 7.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
479 pieces in stock
US $ 9.14
plus VAT at the current rate
Prices plus delivery costs
|
|
Length of brush section H1 | 20 | 20 | 20 | 20 |
Bristle thickness | 0.5 | 0.35 | 0.5 | 0.5 |
Brush ⌀ D1 | 65 | 65 | 65 | 65 |
Thread M | M14 | M14 | M14 | M14 |
maximum speed | 12,500 | 12,500 | 12,500 | 12,500 |
Safety support ring | no | no | no | no |
Type of product | Cup brush | Cup brush | Cup brush | Cup brush |