{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | X-LOCK | |
Brush material | Steel wire | |
Brush ⌀ D1 | 125 mm | |
Bristle thickness | 0.5 mm | |
Bristle width L1 | 12 mm | |
Length of brush section H1 | 28 mm | |
Twisted knotting | left-hand plait | |
Number of twisted knots | 24 | |
maximum speed | 12,500 rpm | |
Type of product | Wheel brush |
Article number | 571201 125X-LOCK | |
EAN / GTIN | 4007220118764 | |
Manufacturer number | 4007220118764 |