Single-row wheel brush Steel wire 0.30 mm 100X12 mm

Article no.: 570300 100X12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
304 pieces in stock

Product details

Technical Data

Brush material Steel wire
Brush ⌀ D1 100 mm
Brush width 12 mm
Bore ⌀ d1 12 mm
Bore ⌀ can be opened up to 20 mm
Bristle thickness 0.3 mm
Length of brush section H1 21 mm
maximum speed 8,000 rpm
Type of product Wheel brush

Identification numbers & Classifications

Article number 570300 100X12
EAN / GTIN 4017359099681
Manufacturer number 320161

Description

Version:

Single-row brush with waved brush material.
Suitable for cleaning chip grooves.

Application:

For roughening, cleaning, removing rust, and scale etc. Single-row brushes can be mounted alongside each other to form various effective brushing widths. For individual use on grinding machines.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart