{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 250 mm | |
Brush width | 25 mm | |
Bore ⌀ d1 | 50.8 mm | |
Bore ⌀ can be opened up to | 80 mm | |
Reducing ring ⌀ | 12/12.7/16/20/22.2/25.4/30 mm | |
Length of brush section H1 | 50 mm | |
maximum speed | 3,600 rpm | |
Type of product | Wheel brush |
Article number | 570100 250X30 | |
EAN / GTIN | 4017359079966 | |
Manufacturer number | 376162 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Wire wheel brush Steel wire 0.30 / 0.35 mm 250X30 mm
on request
In stock
194 pieces in stock
US $ 56.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
389 pieces in stock
US $ 34.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Length of brush section H1 | 50 | 50 |
Bore ⌀ can be opened up to | 80 | 80 |
Brush ⌀ D1 | 250 | 250 |
Brush width | 25 | 25 |
maximum speed | 3,600 | 3,600 |
Reducing ring ⌀ | 12/12.7/16/20/22.2/25.4/30 | 12/12.7/16/20/22.2/25.4/30 |
Bore ⌀ d1 | 50.8 | 50.8 |