{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 100 mm | |
Brush width | 19 mm | |
Bore ⌀ d1 | 30 mm | |
Reducing ring ⌀ | 12/12.7/16/20/22.2/25.4 mm | |
Length of brush section H1 | 23 mm | |
maximum speed | 8,000 rpm | |
Type of product | Wheel brush |
Article number | 570100 100X20 | |
EAN / GTIN | 4017359004463 | |
Manufacturer number | 323162 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Wire wheel brush Steel wire 0.30 / 0.35 mm 100X20 mm
on request
In stock
268 pieces in stock
US $ 17.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,338 pieces in stock
US $ 10.84
plus VAT at the current rate
Prices plus delivery costs
|
|
Length of brush section H1 | 23 | 23 |
Brush ⌀ D1 | 100 | 100 |
Brush width | 19 | 19 |
maximum speed | 8,000 | 8,000 |
Reducing ring ⌀ | 12/12.7/16/20/22.2/25.4 | 12 / 12.7 / 16 / 20 / 22.2 / 25.4 |
Type of product | Wheel brush | Wheel brush |
Bore ⌀ d1 | 30 | 30 |