{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Diamond | |
Grinding medium code | D | |
optimised for material | Stone | |
Shape | 41 | |
Shape description | straight | |
Disc ⌀ | 125 mm | |
Bore ⌀ | 22.23 mm | |
Propulsive equipment | Angle grinder | |
maximum circumferential speed | 80 m/s | |
maximum speed | 12,200 rpm | |
Type of product | Cutting disc |
Article number |
569770 125
Copy |
|
EAN / GTIN |
9003175980086
Copy |
|
Manufacturer number |
598008
Copy |
|
Manufacturer/responsible person | Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de |