Backing roller ⌀ 90×100 mm 2IN1

Article no.: 568570 2IN1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock

Product details

Technical Data

Roller ⌀ 90 mm
Roller width 100 mm
Bore ⌀ 19 mm
Type expanding
Colour black
Type of product Burnishing roller carrier

Identification numbers & Classifications

Article number 568570 2IN1
EAN / GTIN 4045197978554

Description

Version:

Mounting bore ⌀ 19 mm with double keyway.
Resilient backing roller with multiple segments to allow linishing belts to be changed particularly easily. Size 2IN1 replaces the versions hard and soft usually available in the market.

Application:

To take mini-linishing belts No. 568531568561.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart