{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit equivalent | 280 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Linishing belt ⌀ | 90 mm | |
Linishing belt width | 100 mm | |
Linishing belt length | 289 mm | |
Manufacturer's designation | SC-BF | |
Version | A very fine | |
Colour | blue | |
Type of product | Linishing belt |
Article number | 568561 280 | |
EAN / GTIN | 4001895524592 | |
Manufacturer number | 7000068173 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Mini-linishing belt ⌀ 90×100 mm 280
on request
In stock
71 pieces in stock
from
1
Pieces
US $ 19.57
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 16.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
85 pieces in stock
from
1
Pieces
US $ 19.87
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 16.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 |
Colour | blue | blue |
Grit equivalent | 280 | 280 |
Linishing belt width | 100 | 100 |
Linishing belt length | 289 | 320 |
Linishing belt ⌀ | 90 | 100 |
Type of product | Linishing belt | Linishing belt |