{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | SiC | |
Grit | 150 | |
Bonding hardness description | medium | |
Roller ⌀ | 100 mm | |
Roller width | 100 mm | |
recommended speed | 900 rpm - 1,200 rpm | |
Type of product | Abrasive roller |
Article number | 568485 150 | |
EAN / GTIN | 4027497032563 | |
Manufacturer number | A6940100100006181 |