Burnishing brush Abrasive nylon 1.2 mm, SiC 80, ⌀ 100 × 70 mm

Article no.: 568436
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
14 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Silicon carbide (SiC) grit
Grinding medium code SiC
Brush ⌀ D1 100 mm
Brush width 70 mm
Bore ⌀ 19 mm
Bristle thickness 1.2 mm
Type of product Burnishing brush

Identification numbers & Classifications

Article number 568436
EAN / GTIN 4017359204351
Manufacturer number 32382819

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 

Description

Version:

Dimension ⌀ 100×70 mm, bore ⌀ 19 mm with double spline.
Nylon bristles incorporating 80 grit silicon carbide. Extremely flexible and versatile. Extremely flexible and versatile. Especially suitable for deburring, cleaning, and roughing profiled surfaces.

Application:

On burnishing machines with spacer ring pack No. 568439.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart