Hand pad with hook-and-loop fastening 150 mm

Article no.: 567859 150
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock

Product details

Technical Data

Height 6 mm
with finger grip recesses yes
suitable for velour-backed abrasive disc ⌀ 150 mm
Type of product Sanding block

Identification numbers & Classifications

Article number 567859 150
EAN / GTIN 6416868942750
Manufacturer number 8390311011

Description

Version:

Highly flexible hand pad with hook-and-loop fastening and adjustable strap for perfect fit on the hand.

Application:

For hook-and-loop fastener disc ⌀ 150 mm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart