Velour-backed abrasive strip ABRANET® 320

Article no.: 567840 320
(111.11 US $ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 1.00 / Piece
    (111.11 US $ / 1 Square metre)
  • from 50 Piece
    US $ 0.83 / Piece
    (92.22 US $ / 1 Square metre)
Do you want to order more than one article? To quick entry
on request
In stock
302 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ABRANET®
Grinding medium code A
Grit 320
Iron, sulphur and chlorine constituents < 0.1 %
Sanding disc width 70 mm
Sanding disc length 125 mm
Type of product Hook-and-loop sandpaper

Identification numbers & Classifications

Article number 567840 320
EAN / GTIN 6416868527735
Manufacturer number 5414905032

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 

Description

Version:

Velour-backed abrasive discs consisting of a mesh structure of polyamide fabric containing thousands of holes and coated with abrasive grit.

Advantage:

  • Dust−free grinding: very low impact on workplace and environment.
  • No clogging of the grinding wheel (surface defects and dust balls are avoided).
  • Guaranteed improved surface finishes with less grinding media consumption.
  • High effectiveness − the removal rate increases by several orders of magnitude depending on the surface.

Application:

ABRANET® hook and loop strip for use on orbital sanders or for use on the hand sanding block No. 567856.
Grinding of paints, fillers primers, (fibre-reinforced) plastics, non-ferrous metals and aluminium alloys, furniture components.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart