Net disc, Xtract™ 310W 80

Article no.: 567825 80
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 0.52 / Piece
  • from 50 Piece
    US $ 0.44 / Piece
on request
In stock
30,173 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series 310W
    Grinding media Aluminium Oxide (A)
    Grinding medium code A
    Grit 80
    Grinding media backing woven mesh
    Iron, sulphur and chlorine constituents < 0.1 %
    Disc ⌀ 150 mm
    Manufacturer's designation 310W
    maximum circumferential speed 40 m/s
    Type of product Velour-backed abrasive disc

    Identification numbers & Classifications

    Article number 567825 80
    EAN / GTIN 4054596899919
    Manufacturer number 7100251183

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Paint
     
    dry
     

    Description

    Version:

    Velour-backed abrasive discs consisting of a net structure of polyamide fabric containing thousands of holes and coated with abrasive grit.

    Advantage:

    • Dust−free grinding: less workplace and environmental loading.
    • No clogging of the abrasive disc (surface defects and dust balls are avoided).
    • Guaranteed improved surface finishes with less abrasive material consumption.
    • High effectiveness − the removal rate increases by several orders of magnitude depending on the surface.

    Application:

    Grinding of paints, fillers primers, (fibre-reinforced) plastics, non-ferrous metals and aluminium alloys, furniture components.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart