{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ABRANET® | |
Grinding medium code | A | |
Grit | 240 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 125 mm | |
Propulsive equipment | Orbital sander | |
maximum circumferential speed | 40 m/s | |
Type of product | Velour-backed abrasive disc |
Article number | 567802 240 | |
EAN / GTIN | 6416868668148 | |
Manufacturer number | 5423205025 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Velour-backed abrasive disc ABRANET® 240
on request
In stock
869 pieces in stock
from
1
Pieces
US $ 1.48
plus VAT at the current rate
Prices plus delivery costs
from
50
Pieces
US $ 1.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
282 pieces in stock
from
1
Pieces
US $ 1.39
plus VAT at the current rate
Prices plus delivery costs
from
50
Pieces
US $ 1.16
plus VAT at the current rate
Prices plus delivery costs
|
|
Propulsive equipment | Orbital sander | Orbital sander |
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 |
Grit | 240 | 240 |
maximum circumferential speed | 40 | 40 |
Disc ⌀ | 125 | 150 |
Grinding medium code | A | A |
Type of product | Velour-backed abrasive disc | Velour-backed abrasive disc |