This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Hookit 375L Velour abrasive disc (A) 15 holes, ⌀ 150 mm, Grit: 800

Article no.: 567794 800

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Aluminium Oxide grit (A)
Grinding medium code A
Grit 800
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 150 mm
Number of dust extraction holes 15
Manufacturer's designation Hookit 375L
Propulsive equipment Orbital sander
maximum circumferential speed 40 m/s
Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 567794 800
Manufacturer number 7000045423

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Velour abrasive disc with stable film backing. Dust-repellent coating prevents premature clogging. The back is covered with velour loops.

Advantage:

  • More uniform surface finish due to outstanding grit support.
  • Improved tear resistance when the edges are stressed.

Application:

Can be used wet or dry on wood, paint, metal and plastic surfaces.
High-quality aluminium oxide grit (A), open distribution. Universally applicable for coarse, intermediate and finishing use.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart