{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Aluminium Oxide grit (A) | |
Grinding medium code | A | |
Grit | 120 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 150 mm | |
Number of dust extraction holes | 15 | |
Propulsive equipment | Orbital sander | |
maximum circumferential speed | 40 m/s | |
Type of product | Velour-backed abrasive disc |
Article number | 567553 120 | |
EAN / GTIN | 4062406297619 |
This article |
Recommendations |
|
---|---|---|
Velour-backed abrasive disc (A) 15 holes 120
on request
In stock
883 pieces in stock
from
1
Pieces
US $ 0.81
plus VAT at the current rate
Prices plus delivery costs
from
100
Pieces
US $ 0.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8,655 pieces in stock
from
1
Pieces
US $ 0.58
plus VAT at the current rate
Prices plus delivery costs
from
100
Pieces
US $ 0.48
plus VAT at the current rate
Prices plus delivery costs
|
|
Propulsive equipment | Orbital sander | Orbital sander |
Number of dust extraction holes | 15 | 15 |
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 |
Grit | 120 | 120 |
maximum circumferential speed | 40 | 40 |
Disc ⌀ | 150 | 150 |
Grinding medium code | A | A |