{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit equivalent | 100 | |
Grit designation | coarse | |
Degree of hardness | hard | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | flat | |
Disc ⌀ | 115 mm | |
Bore ⌀ | 22.23 mm | |
Version | 8 A coarse | |
optimised for material | INOX; Steel | |
maximum circumferential speed | 60 m/s | |
recommended speed | 6,000 rpm | |
Type of product | Compact disc |
Article number | 566991 100 | |
Manufacturer number | 566991 100 |