Compact disc D × T × H (mm, see drawing) 280

Article no.: 566987 280
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 22.99 / Piece
  • from 10 Piece
    US $ 19.16 / Piece
on request
In stock
47 pieces in stock

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: SiC
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Silicon carbide (SiC)
Grinding medium code SiC
Grit equivalent 280
Grit designation fine
Degree of hardness soft
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ D 150 mm
Disc thickness T 3 mm
Bore ⌀ H 25 mm
Version 3S fine
maximum circumferential speed 60 m/s
maximum speed 7,500 rpm
Type of product Compact disc

Identification numbers & Classifications

Article number 566987 280
EAN / GTIN 4045197719041
Manufacturer number 566987 280

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
Paint
 
Uni
 
dry
 

Description

Version:

Compact disc of compressed fibre fleece for cool grinding without discolouration.

Application:

For dressing, cleaning and finishing of fillet welds, weld spatter and inaccessible places using angle grinders (⌀ 125 mm) or fillet weld grinding machines (⌀ 150 mm).

Note:

Fleece compact wheels for surface grinding can be found under No. 566991. Deburring and finishing wheels for use on bench grinders can be found under No. 568725, No. 568731 and No. 568741.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart