Polishing disc (SiC) 150

Article no.: 566970 150
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 37.27 / Piece
  • from 5 Piece
    US $ 31.05 / Piece
on request
In stock
23 pieces in stock
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • optimised for material: INOX; Non-ferrous metals; Steel
  • maximum circumferential speed: 30

Product details

Technical Data

Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Bore ⌀ 22.23 mm
optimised for material INOX; Non-ferrous metals; Steel
maximum circumferential speed 30 m/s
Type of product Polishing wheel

Identification numbers & Classifications

Article number 566970 150
EAN / GTIN 4045197973306

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Resilient polyurethane discs incorporating SiC grit.

Application:

For working on larger surfaces. Successive use of the various grades of grit allows the generation of fine mirror finishes. No polishing paste required.
Ideal for improving surface finish smoothness after pre-grinding.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart