Hook and loop backing pad with Thread M 14, External ⌀: 178mm

Article no.: 566960 178
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 178 mm
maximum circumferential speed 40 m/s
maximum speed 6,000 rpm
Type of product Backing pad

Identification numbers & Classifications

Article number 566960 178
EAN / GTIN 4001895411304
Manufacturer number 566960 178

Description

Version:

Attachment side with double T-hook system, for secure fixing of velour backed fleece abrasive discs.

Suitable for:

For velour-backed abrasive discs without a centring hole.

Attention:

Maximum circumferential speed on angle grinders with velour grinding discs 40 m/s.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart