Fleece velour-backed abrasive disc SC-DH, ⌀ 178 mm, Grit equivalent: 100

Article no.: 566935 100
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 12.73 / Piece
  • from 20 Piece
    US $ 10.61 / Piece
on request
In stock
462 pieces in stock

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SC-DH
Grinding medium code A
Grit equivalent 100
Grit designation coarse
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 178 mm
Manufacturer's designation SC-DH
Version A coarse
Colour brown
maximum circumferential speed 40 m/s
Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 566935 100
EAN / GTIN 4046719005420
Manufacturer number 7000067824

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Fleece velour-backed abrasive discs with through-stitched backing for hook and loop fastener. With removable centre for more precise positioning and attachment of the disc to the backing pad (approx. 50 % reduction in vibration level with velour-backed abrasive discs No. 566965).

Application:

On angle grinders with hook and loop fastener backing pad No. 566960 or 566965.
For finishing, matting, smoothing with significant reduction in roughness, and for light cleaning (such as removal of discolouration) and deburring tasks.

Note:

See No. 567705ff onwards for velour-backed abrasive discs for rough abrasion.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart