Fleece velour-backed abrasive disc (CER) PN-DH, ⌀ 115 mm, Grit equivalent: 100

Article no.: 566907 100
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 4.72 / Piece
  • from 25 Piece
    US $ 3.93 / Piece
on request
In stock
539 pieces in stock

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PN-DH
Grinding media Ceramic grit (CER)
Grinding medium code Ceramic
Grit equivalent 100
Grit designation coarse
Grinding media backing Nylon fleece
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 115 mm
Manufacturer's designation PN-DH
Version A coarse
Colour brown
maximum circumferential speed 40 m/s
Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 566907 100
EAN / GTIN 4064035037123
Manufacturer number 7100274279

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Fleece velour-backed abrasive discs with through-stitched backing for hook and loop fastener. With removable centre for more precise positioning and attachment of the disc to the backing pad (approx. 50 % reduction in vibration level with velour-backed abrasive discs No. 566965).
General-purpose and high performance nylon fleece combined with precisely formed ceramic abrasive grit (CER) for a high material removal rate and a long working life.

Application:

For finishing, matting, smoothing with significant reduction in roughness, and for light cleaning (such as removal of discolouration) and deburring tasks.
On angle grinders with hook and loop fastener backing pad No. 566960 or 566965.

Note:

See No. 567705ff onwards for velour-backed abrasive discs for rough abrasion.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart