Fleece abrasive disc with fibre backing 80

Article no.: 566895 80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
234 pieces in stock

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22,23
  • maximum circumferential speed: 50

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code A
    Grit equivalent 80
    Grit designation very coarse
    Iron, sulphur and chlorine constituents < 0.1 %
    Disc ⌀ 125 mm
    Version A coarse heavy duty
    Colour black
    Bore ⌀ 22,23
    maximum circumferential speed 50 m/s
    Type of product Non-woven abrasive

    Identification numbers & Classifications

    Article number 566895 80
    EAN / GTIN 4062406569211
    Manufacturer number 566895 80

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Paint
     
    Uni
     
    dry
     

    Description

    Version:

    Very aggressive fleece abrasive disc with high edge stability thanks to additional fibre backing. This fleece disc can thus be used in conjunction with backing pads for fibre discs such as No. 566650 and 566672.

    Application:

    Ideal for removal of small weld spatter and for coarser cleaning and deburring tasks. No formation of chatter marks on the surface.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart