{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | SiC | |
Degree of hardness | very hard | |
Grit designation | very coarse | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | flat | |
Bore ⌀ | 22.23 mm | |
maximum circumferential speed | 60 m/s | |
recommended speed | 5,000 rpm - 7,000 rpm | |
maximum speed | 10,000 rpm | |
Type of product | Rough cleaning non-woven abrasive mesh |
Article number | 566726 125 | |
EAN / GTIN | 4054596628038 | |
Manufacturer number | 7100192335 |
This article |
Recommendations |
|||
---|---|---|---|---|
Coarse cleaning disc (SiC) 125 mm
on request
Subsequent delivery
0 pieces in stock
from
1
Pieces
US $ 26.50
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 22.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
993 pieces in stock
from
1
Pieces
US $ 17.32
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,751 pieces in stock
from
1
Pieces
US $ 15.33
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 12.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,024 pieces in stock
from
1
Pieces
US $ 24.18
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 20.14
plus VAT at the current rate
Prices plus delivery costs
|
|
Bore ⌀ | 22.23 | 22.23 | 22.23 | 22.23 |
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 | < 0.1 | < 0,1 |
recommended speed | 5,000 ;7,000 | 5,000 ;7,000 | 5,000 ;7,000 | 5,000 ;7,000 |
Shape description | flat | flat | flat | flat |
maximum circumferential speed | 60 | 60 | 60 | 60 |
Grinding medium code | SiC | SiC | SiC | A |
Type of product | Rough cleaning non-woven abrasive mesh | Rough cleaning non-woven abrasive mesh | Rough cleaning non-woven abrasive mesh | Rough cleaning non-woven abrasive mesh |